- One scale: 0-6,000 PSI
- The face is 3-1/2" diameter (dry)
- The threads are 1/4" NPTF
OTC Gauge Pressure, 1/4 NPTF, 0 - 6000 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$159.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Gauge Size | 3-1/2 in |
| Connection Size | 1/4 |
| Range | 0 - 6000 PSI |
Product Details
| Style | Dry Filled |
| Type | Gauge Pressure |
| Connection Location | Bottom |
| Package Quantity | 1 |
| Description | Gauge |
| Manufacturers Part Number | 9655 |
| Case Material | Plastic |
| Brand | OTC |