Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB2192495

MPN #: DXCMTA1980854

DeWALT® DXCMTA1980854, Portable Electric Air Compressor, 1.9HP, 8 Gal, Wheelbarrow, 5.7 CFM

Product Description
DeWALT® DXCMTA1980854,1.9HP,Wheelbarrow Compressor,8 Gal,Horiz,155 PSI,5.7 CFM,1-Phase 120/240V

FEATURES & BENEFITS:
  • Cast iron twin cylinder pump features
  • Thermally stable cast iron cylinder body
  • Aluminum head and valve plate
  • Automotive style ball bearings
  • Durable Swedish stainless steel reed valves
  • Oil level sight glass
  • Easily accessible oil fill
  • 12" cast iron balanced flywheel
  • Heavy duty, dual voltage induction motor is wired for standard 120 volt, can be converted to 240 volt
  • 155 PSI max pressure for optimum tool performance
  • Dual control valve allows continuous operation or start/stop operation
  • Includes manifold assembly equipped with high flow regulator, tool & tank pressure gauges, and quick coupler for air hose line
  • Center mount, flat-free tire moves easily over rough terrain
  • Braided steel transfer tube allows greater flexibility preventing unwanted leaks
  • Shipped with synthetic blend air compressor oil for optimum performance and long life
  • Supported by our Toll Free Customer Help Line


PRICE
$1,399.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-1/2 in
Width20 in
Height27-1/2 in
Weight158 lbs
Tank Size8 gal
Tank Outlet1/4"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Wheels(1) Flat-Free Tire
Tank Drain ValveManual
Max PSI155 psi
Start TypeElectric
MaterialCast Iron
Phase1
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberDXCMTA1980854
Pump TypeSingle-Stage
CFM @ 90 PSI5.7 CFM
Low Oil ShutoffNo
BrandDeWalt
TypeWheelbarrow
CFM5.7 CFM
Horsepower1.9 HP
ColorYellow
After CoolerNo
StyleWheelbarrow
Voltage120/240 V
Air FilterNo
DescriptionSingle Stage Electric Compressor
Pre FilterNo
Pressure Dew PointNo

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL, CSA