Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB3224474

MPN #: 92265-CT

C-Line Products® Pressure Sensitive Badges, Border, Blue, 3-1/2" x 2-1/4", Pack of 100

Product Description
Pressure Sensitive Badges, Border, Blue, 3-1/2 x 2-1/4, 100/BX, 92265. Ideal for small meetings, seminars and conferences.

Features:
  • Unique tabbed edge makes it easy to peel off backing paper and apply
  • Overall badge size: 3 1/2 x 2 1/4
  • Do not apply to vinyl, leather, suede, corduroy or silk
  • Border Badge
  • Blue
  • 100 Badges per Box


PRICE
$52.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-1/2 in
Height2-1/4 in

Product Details

TypeName Badges
Package Quantity100
ColorBlue
Manufacturers Part Number92265-CT
BrandC-Line Products