Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




C-Line Products

Model # :WBB843546

MPN #: 92365

C-Line® Laser/Inkjet Name Badge, 3-3/8" x 2-1/3", Blue Border, 200/Box

Product Description
Use your inkjet or laser printer to instantly create pressure-sensitive name badges. Each letter-size sheet has eight badges. Do not use on vinyl, leather, suede, corduroy or silk.

PRICE
$21.50

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3-3/8 in
Height2-1/3 in

Product Details

TypeName Badge
Package Quantity200/Pack
DescriptionLaser/Inkjet Name Badge
ColorBlue
Manufacturers Part Number92365
BrandC-Line Products