- Plain Badges
- Easy to peel off and apply
- Name badges are ideal for small meetings, seminars and conferences
- Border Badge
- White
- 100-count
C-Line Products® Pressure Sensitive Badges, Plain, White, 3-1/2" x 2-1/4", Pack of 100
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$52.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 2-1/4 in |
Product Details
| Type | Name Badges |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 92277-CT |
| Brand | C-Line Products |