Specialty Labels
Availability
Brand
Type
Package Quantity
Width
Height
Color
Price
Related Products
High detection rate and easy deactivation at your point-of-sale make Prosegur's AM labels an ideal choice for controlling shrink without inconveniencing your shoppers. The material is laminated paper with adhesive backing. NOTE: Manufacturer will not sell or ship to residential addresses.
Get the word out on your shipments with the Labelmaster's UN3373 labels. Preprinted with "Biological Substance, Category B" on the tab, these labels provide a quick reference for shipping personnel to help ensure that handling instructions are communicated. Printed on paper, these air labels have outstanding chemical and abrasion resistance. They ensure strong adhesion to corrugated boxes and help keep you in regulatory compliance. They measure 4"L x 4-3/4"W and are sold in rolls of 500. Material: Semi-Gloss Paper Adhesive Type: Permanent Minimum Application Temperature: 20°F (-7°C) ...
These adhesive paper labels are ideal for use in warehouses. They alert warehouse shippers and receivers with specific information around the contents of the carton. They have a backing of stock silicone coated release paper. Each roll has 500 labels.
Reproducing mailing lists has never been easier Printed master is copied and easily updated. Permanent adhesive developed especially for copiers. Label Size - text: 2 x 4 1/4; Label Color(s): White. Larger Quantity Quotes Available. Please call 1-888-978-7759.
These CD labels allow you to create custom-made, professional-looking labels with a printed appearance for your business. Labels feature a unique, patented design which centers labels using a standard jewel case, and they're guaranteed not to lift, peel off or wrinkle. With free designs, QR codes, and templates from Avery® Design & Print, you can jazz up each label with high-resolution photos and graphics and then print them in minutes. 8.5" x 11" sheets.