Avery® Laser/Inkjet Shipping Labels w/TrueBlock Technology, 4 x 6, White, 20/PK
|
Questions & Answers (0)
Product Description
TrueBlockTM Technology completely covers everything underneath, so you can reuse mailing tubes, boxes and more. Jam- and smudge-free guaranteed Smooth feed sheet edges prevent adhesive build-up that causes jams. Quick-drying sheets prevent smudging. This product was made from wood that came from a certified managed forest. Laser and Inkjet Compatible. Label Size - text: 4 x 6; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$8.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Height | 4 in |
| Label Size-Text | 4 x 6 |
Product Details
| Type | Shipping Label |
| Color | White |
| For Use With | Inkjet/Laser Printers |
| Package Quantity | 20 labels/pack |
| Description | Laser/Inkjet Shipping Labels w/TrueBlock Technology |
| Manufacturers Part Number | 5292 |
| Adhesive | Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC |