Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB60432

MPN #: B4081

NMC™ Precoiled & Strap-On Pipe Marker, Plant Air, Fits 1-1/8" - 2-3/8" Pipe Dia.

Product Description
PRECOILED AND STRAP-ON PIPE MARKERS FOR 1-1/8" - 2-3/8" PIPE DIAMETERS
Plant Air - Black on Yellow
Precoiled pipe markers are great for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won't hold. Strap-on markers fit on pipe diameters from 1-1/8" to 2-3/8". These color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pipe markers allow 360° visibility for both indoor and outdoor environments. Markers are 8"W with 3/4"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

PRICE
$9.60

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Height2-3/8 in
Fits Pipe OD1-1/8" - 2-3/8"

Product Details

StylePrecoiled and Strap-on
Package Quantity1
DescriptionAir & Ducts
ColorYellow
Manufacturers Part NumberB4081
TextPlant Air