Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Palmer Hamilton

Model # :WBB3187226

MPN #: OF-RR1064-SB1

Palmer Hamilton Getzen Waste Receptacle with Two Way Plastic Lid, 26" Dia. x 32"H, SB1 Sandblast

Product Description
Getzen outdoor furniture is made with extreme durability to coordinate with modern architectural settings. Enjoy the outdoors while learning, dining, and relaxing. Our outdoor furniture can withstand the challenges of any climate, from harsh winters to intense summers. Getzen meets the needs of schools, restaurants, parks, corporate offices, and more.

Features:
  • Cylindrical designs, 26" outside diameter, and 22" inside
  • 32 gallon plastic liners leave room to drape garbage bag inside the unit
  • 4" drain hole in bottom
  • Pre-drilled for concealed bolt down anchors


PRICE
$1,229.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width26 in
Depth26 in
Height32 in
Diameter26 in

Product Details

TypeDecorative Trash Can
ColorSB1 Sandblast
Lid Color FamilyBlack
LidYes
Capacity31 gal
Lid TypeTwo Way Lid
MaterialConcrete
Package Quantity1
Manufacturers Part NumberOF-RR1064-SB1
Indoor/OutdoorOutdoor
ShapeCylindrical
BrandPalmer Hamilton