Leisure Craft Portable Receptacle with Lid & Liner, Expanded Metal, 32 Gallon Capacity., Navy
Write a Review
|
Questions & Answers (0)
Product Description
The Leisure Craft 32 Gallon expanded metal receptacle - the pinnacle of waste management technology, proudly made in the USA. This industrial grade receptacle is constructed from heavy-gauge metal, ensuring its longevity and durability even in the harshest of environments. Coated with a thermoplastic coating that is impervious to fading, cracking, peeling, or warping, this receptacle is a true champion. Perfect for schools, parks, and businesses alike. The removable top allows for effortless bag changes, while the coated surface ensures that cleaning is a breeze. Safety is paramount with rounded edges, making this receptacle a safe and reliable solution for any setting. This receptacle blends seamlessly in any setting making it both practical and visually appealing. Model includes plastic liner, and matching spun metal lid-concave style.
PRICE
$799.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 28-5/8 in |
| Weight | 70 lbs |
| Diameter | 23-1/2 in |
Product Details
| Assembly Required | No |
| Type | Expanded Metal Trash Can |
| Liner Material | Plastic |
| Color | Navy |
| Lid Color Family | Navy |
| Opening | 9-1/2" Dia. |
| Lid | Yes |
| Capacity | 32 gal |
| Lid Type | Spun Lid |
| Material | Steel |
| Manufacturers Part Number | 32EXPLNSML-NAVY |
| Indoor/Outdoor | Indoor/Outdoor |
| Collection | Expanded Metal Collection |
| Shape | Round |
| Brand | Leisure Craft |