Hougen® Pressurized Coolant System For HMD933 & HMD934
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 8446 |
| For Use With | HMD933, HMD934 |
| Description | Pressurized Coolant System |
| Brand | Hougen |
Related Products
Drill holes up to 6" deep, multiple stacked plates or extend your hole reach capability. Features: 2-3/8" x 6" capacity Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Pressurized coolant system Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Two year warranty
RD-1600H-VS Variable Speed Radial Drill with Quick Change Tool Set and Rotary Axis is a step above other conventional radial drills. It is suitable for medium and small parts in drilling, spot facing, counter-boring and taping etc. It is really an idea machine suitable for single work piece machining and batch production in the machining workshop, maintenance workshop and tool production workshop. Features: 220V 3-phase 38 to 2000 rpm Heavy duty, oversized MT5 spindle Power down feed Box shape worktable Inverter driven, variable speed Integrated coolant system with easy to reach switch ...
A powerful two speed mag drill with great power to weight ratio. Metal fabrication drill. Drilling holes in steel Features: Large 2" x 2" capacity Powerful high torque Hougen® motor and gears Two Speed gear box - 250 & 450 RPM Pilot light Two stage magnet - 30% increase in power when motor is turned on Positive slug ejection Integrated coolant bottle Many accessories are available for a portable machine shop including: drill chucks, tapping, countersink, and more Feed handles quickly change from side to side Lift detector safety system Rear mounted controls Carrying case included Two ...
Three-stage power down feed with auto stop, high precision Class 7 spindle bearings and the rugged stability of Meehanite castings ensures you get everything you need from the JTM-1 and 2 models. The internally cooled spindle head prevents seizing, and JET precision engineering ensures superior results with all the features you've come to expect, all backed by the industry-leading JET Two Year Warranty Meehanite casting Precision bored and honed Milling head Large diameter quill is chromed High precision Class 7 spindle bearings Spindle head is internally cooled Satin chrome finished ...
Constructed using the Certified Meehanite casting process for added durability, the JET® ZH-Series 4-1/2" Large Spindle Bore Lathes provide consistent, reliable, and precise operation. Features include a clutch operated headstock with all headstock gears hardened and ground, fully integrated coolant system, and a rapid traverse on the apron that makes the ZH-Series perfect for high-output production applications. These are the features you've come to expect in a JET® Lathe that is backed by the industry-leading JET® Two Year Warranty. Features: 3 Jaw scroll chuck with top reversing jaws ...