Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169455

MPN #: BA9-1019843

Baileigh Industrial® RD-1600H-VS Hydraulic Radial Drill Press, 5-1/4 HP, 3-Phase, 220V

Product Description
RD-1600H-VS Variable Speed Radial Drill with Quick Change Tool Set and Rotary Axis is a step above other conventional radial drills. It is suitable for medium and small parts in drilling, spot facing, counter-boring and taping etc. It is really an idea machine suitable for single work piece machining and batch production in the machining workshop, maintenance workshop and tool production workshop.

Features:
  • 220V 3-phase
  • 38 to 2000 rpm
  • Heavy duty, oversized
  • MT5 spindle
  • Power down feed
  • Box shape worktable
  • Inverter driven, variable speed
  • Integrated coolant system with easy to reach switch
  • Hydraulic clamping for column, arm, and spindle box
  • Distance Spindle to Column (Min-Max) - 13-3/4" - 63"


PRICE
$51,295.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length109
Width45 in
Height102 in
Weight8500 lbs
Table Size (L x W)18-11/16 x 16-3/4 in
Column Diameter63 in
Drilling Capacity2 in
Base Dimensions109 x 45 in
Distance Spindle To Column63 in

Product Details

TypeHydraulic Radial Drill Press
Drilling Capacity Cast Iron2
Number of Spindle SpeedsVariable
Drilling Capacity Mild Steel2
StyleRadial Drill Press
Motor Voltage220 V
Range of Spindle Speeds38 - 2,000 rpm
Phase3
DescriptionHydraulic Variable Speed Radial Drill
Manufacturers Part NumberBA9-1019843
Motor Horsepower5-1/4 HP
Spindle TaperMT-5
BrandBaileigh Industrial

Warranty

Warranty1 yr