Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Brimstone Fire Protection

Model # :WBB3168454

MPN #: FP-CON-LG-HD-K1

Brimstone Preventer HD Large Heavy Duty Battery Fire Containment Bag Kit for Laptop

Product Description
All Brimstone Bags Are Made in ISO 9001:2015 Registered Facilities.

Some devices now have battery capacities at over 15,000 mAh and many portable power packs go beyond that. That is why we are pleased to introduce our new line of Heavy Duty Fire Containment bags.

Kit Includes:
  • 1 Heavy Duty Fire Containment Bag (Large - Laptop Sized)
  • 1 Pair Fire Resistant Gloves
  • 14" X 4" Vinyl Peel & Stick Placard "Ped Fire Containment Bag Located Here"
  • Each Bag Has Its Own Unique Serial Number for easier tracking and maintenance recording
  • 12 year usage cycle (industries best use cycle)
  • Each Bag Undergoes A 5 Point Quality Control Inspection Before Shipping (an inspection sheet Certificate of Conformity is signed by the inspector and ships with Each Bag)
  • Each order ships with annual inspection recommendations and warranty info
  • Free Bag Replacement Lifetime Guarantee: When one of our bags is used to contain a fire we'll send a new one for free (some conditions apply)
  • This item's representative materials conform to the requirements of FAA 14 CFR 25, Appendix F
Dimensions:
  • 14"W x 17"D x 1"H
  • Opening 14" x 1"
  • Weight: 62 oz (includes gloves)


  • PRICE
    $1,195.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width14 in
    Depth1 in
    Height17 in
    Weight62
    Size14" x 1" x 17"

    Product Details

    TypeFire Containment Bag Kit
    MaterialVinyl
    Package Quantity1
    DescriptionHeavy Duty Battery Fire Containment Bag Kit
    ColorOrange
    Manufacturers Part NumberFP-CON-LG-HD-K1
    BrandBrimstone Fire Protection