Brimstone Fire Protection Cinch Strap For EV Fire Suppressor Blanket, 1-1/2"W x 60'L
Write a Review
|
Questions & Answers (0)
Product Description
The Brimstone Cinch Strap XLE is a high-performance, 1.5" (3.8 cm) wide Para Aramid (Kevlar) strap designed for secure and efficient use with the Brimstone EV Fire Suppressor Blanket XLE. Featuring a bright yellow color for enhanced visibility, this durable 60' (16.2 m) long cinch strap is perfect for wrapping around the base of most SUVs, trucks, and larger equipment, ensuring a snug, secure fit. Built for versatility, it also doubles as a quick rollout deployment strap when properly packed with the Brimstone EV Fire Suppressor Blanket XLE.
PRICE
$325.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 1-1/2 in |
Product Details
| Type | Cinch Strap |
| Package Quantity | 1 |
| Description | Cinch Strap For EV Fire Suppressor Blanket |
| Color | Orange |
| Manufacturers Part Number | AC-KV-CIN-XLE-60 |
| Brand | Brimstone Fire Protection |