PeakWorks® Large Mesh Harness Bag, 15"L x 12"W
Write a Review
|
Questions & Answers (0)
Product Description
Harness Carrying Bag - Nylon Mesh - 15" x 12".
PRICE
$22.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Size | L |
Product Details
| Type | Harness Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Description | Harness Carrying Bag |
| Color | Black |
| Manufacturers Part Number | V860001 |
| Brand | PeakWorks |