Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Corepoint Scientific

Model # :WBB2329769

MPN #: PRF072WWG-0A

CorePoint Scientific White Diamond Refrigerator & Freezer Combo with Auto Defrost Freezer, 7 Cu.Ft.

Product Description
The new White Diamond Series Refrigerator & Freezer Combination models from CorePoint Scientific Scientific® are purpose built with both scientific and medical applications in mind. The White Diamond Series utilizes the latest technology including a Microprocessor Temperature Controller, Digital Temperature Display with sample simulated probe, audible and visual high and low temperature alarms, and alarms, and three year parts and labor warranty, plus an additional two year compressor parts warranty.

Features:
  • White Diamond Refrigerator & Freezer Combination with Auto Defrost Freezer
  • 7 Cu. Ft. capacity (5.2 Ref./1.3 Freezer)
  • Two exterior swing doors (glass door refrigerator/solid door freezer), right hinged, not reversible
  • Microprocessor temperature controller, refrigerator and freezer
  • Digital temperature display with sample simulated probe, refrigerator and freezer
  • Audible and visual high and low temperature alarms, refrigerator and freezer Remote alarm contacts, refrigerator and freezer
  • Adjustable operating temperature range: Refrigerator: 1°C to 10°C Adjustable operating temperature range: Freezer: -15°C to -25°C
  • Auto defrost cycle every 6 hours, max air temp in empty freezer: +4.34°C; max air temp in loaded freezer: -2.89°C. Max sample temp in empty freezer: -4.76°C; max sample temp in loaded freezer: 9.58°C.
  • 3 adjustable shelves refrigerator/2 adjustable shelves freezer, shelves have guard rails to prevent product from being pushed against back wall
  • Footed bottom shelf refrigerator, and freezer
  • Back wall evaporator cover
  • Forced draft circulation
  • Keyed door locks
  • Magnetic door gasket for positive seal Integrated door handles
  • Leveling legs
  • Stacking kit
  • Two probe access ports (3/8"); one, refrigerator/one, freezer
  • White powder coated exterior
  • HFC-free refrigerant (R600a), foam insulation and packaging
  • Three year parts and labor warranty, plus an additional two year compressor parts warranty
  • Exterior dimensions: 23-3/4"W x 24-1/4"D x 53-1/8"H
  • Auto defrost freezer / cycle defrost refrigerator
  • 115V, 60 Hz, 1.3 Amps refrigerator, 1 Amps freezer, 1/6 HP refrigerator, 1/8 HP freezer
  • UL/C-UL listed
  • Please note this unit requires 2 outlets.


PRICE
$3,299.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-3/4 in
Depth24-1/4 in
Height53-1/8 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeGlass and Solid
Door SwingRHD
Defrost TypeAuto/Cycle
Chamber Color FamilyWhite
Number of Shelves5
Manufacturers Part NumberPRF072WWG-0A
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator/Freezer
Hertz60 Hz
CastersNo
Temperature RangeFridge: 1 to 10, Freezer: -15 to -25 °C
StyleStackable
Capacity7 ft³
Number of Doors2
Voltage115 V
DescriptionWhite Diamond Series Refrigerator & Freezer Combo
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Years Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo