Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Corepoint Scientific

Model # :WBB2274373

MPN #: PR011WWG-0

CorePoint Scientific White Diamond Countertop Refrigerator, Glass Door/Right Hinged, 1 Cu.Ft.

Product Description
The White Diamond Series Freestanding Undercounter Refrigerators and Freezers feature a microprocessor temperature controller and display, which allows for precise temperature control, verification and recovery versus mechanical style thermostats. An interior fan driven, forced-draft air circulation system provides excellent temperature uniformity and recovery after door openings (Refrigerators Only). Critical samples and supplies are security backed with an extensive package of audible and visual alarms.

NOTE: Freestanding Models require 4" of clearance around the back and sides of the unit for proper ventilation.

Features:
  • 1 Cu. Ft. Capacity
  • One glass swing door, right hinged
  • White powder-coated steel exterior and interior
  • Microprocessor temperature controller
  • Adjustable Operating Temperature Range: 1°C to 10°C
  • Digital temperature display, °C/°F switchable
  • 2 probes; 1 in air and 1 in sample simulated bottle
  • Audible and visual high and low temperature alarms
  • Remote alarm contacts
  • Magnetic door gasket for positive seal
  • Keyed door lock
  • Back wall evaporator cover (Select models)
  • Forced draft air circulation
  • Levelling legs
  • Probe access port (3/8")
  • High density urethane foam cabinet and door insulation
  • HFC- Free refrigerant (R600a)
  • Three years parts and labor warranty, plus an additional two year warranty only on compressor parts
  • UL/C-UL listed
  • This unit is available left hinged door, check Part number PR011WWGLH/0


PRICE
$1,649.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-1/4 in
Depth19-1/4 in
Height21-1/4 in

Product Details

Cabinet Color FamilyWhite
Lock TypeKey Lock
Number of Adjustable ShelvesYes
Door TypeGlass
Door SwingRHD
Defrost TypeCycle
Chamber Color FamilyWhite
Number of Shelves2
Phase1PH
Manufacturers Part NumberPR011WWG-0
BrandCorepoint Scientific
TypeMedical and Lab Refrigerator
ColorWhite
Hertz60 Hz
CastersNo
Temperature Range1 to 10 °C
StyleCompact/Countertop
Capacity1.0 ft³
Number of Doors1
Voltage115 V
DescriptionWhite Diamond Series Freestanding Countertop Refrigerator
Door StyleSwing Door
Refrigerant TypeR600a

Warranty

Warranty3 Years Parts and Labor, 2 Additional Years Only on Compressor Parts

Compliance & Certifications

CertificationsUL/C-UL Listed
ADA CompliantNo