The perfect solution to going strawless. Specially designed recessed sip hole allows liquid to flow while holding ice cubes back. Features an elevated platform which allows extra room for toppings. Angled reservoir contains spills on the lid and diverts liquids back into the cup. One lid fits the five most popular cold cup sizes, reducing inventory and increasing operational efficiencies.
Dart® Prima Strawless Lids For 12 oz to 26 oz Cups, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cold Beverage Lids |
| Capacity | 12-26 oz |
| Made in the USA | Yes |
| Material | Plastic |
| Package Quantity | 1000 |
| Color | Clear |
| Manufacturers Part Number | 626NSL |
| Fits | 12 - 26 oz Cold Cups |
| Shape | Round |
| Brand | Dart |