Features:
- Engineered for optimal performance with KOHLER toilets
- Fixture-mount design
- Chloramine resistance on all rubber components exposed to waterway
- Includes vacuum breaker and control stop
Weights & Dimensions
| Spud Size | 0.75 in |
| Tailpiece Size | 1.5 in |
Product Details
| Gallons per Flush | 1.6 gal/flush |
| Type | Toilet |
| Color | Silver |
| For Use With | Kohler Toilets |
| Finish | Polished Chrome |
| Material | Brass |
| Flush Type | Siphon Jet |
| Manufacturers Part Number | 76322-CP |
| PSI | 25 psi |
| Spud Placement | Bottom |
| Brand | Kohler |
Warranty
| Warranty | 12 mo |
Compliance & Certifications
| ADA Compliant | Yes |