Avery® Print or Write Removable Multi-Use Labels, 3/4 x 1, White, 1000/Pack
|
Questions & Answers (0)
Product Description
Labels stick, stay and remove cleanly without leaving a residue Ideal for drawers, containers, boxes, shelves and other smooth surfaces. Removable. Label Size - text: 3/4 x 1; Label Color(s): White; Machine Compatibility: Inkjet Printers; Laser Printers; Typewriters; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Height | 3/4 in |
| Label Size-Text | 3/4 x 1 |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Inkjet, Laser, Typewriter |
| Material | Paper |
| Package Quantity | 20 Labels/Sheet, 50 Sheets/Pack |
| Description | Print or Write Removable Multi-Use Labels |
| Manufacturers Part Number | 05428 |
| Adhesive | Removable Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |