Avery® High-Visibility Round Laser Labels, 2-1/2" Dia, White, 300/Pack
|
Questions & Answers (0)
Product Description
Capture attention with these high-visibility labels Ideal for priority messages, addressing, color-coding, and identification, warning labels and more. Print-to-the-edge capability for full-bleed designs. Label Size - text: 2 1/2" dia.; Label Color(s): White; Machine Compatibility: Laser Printers; Material(s): Paper.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$21.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/2 in |
| Height | 2-1/2 in |
| Label Size-Text | 2 1/2" dia. |
Product Details
| Type | Identification/Multipurpose Label |
| Color | White |
| For Use With | Laser Printers |
| Material | Paper |
| Description | High-Visibility Round Laser Labels |
| Package Quantity | 12 Labels/Sheet, 25 Sheets/Pack |
| Manufacturers Part Number | 5294 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Round |
| Brand | Avery |
Compliance & Certifications
| Certifications | FSC Certified |