NMC Barricade Tape, 3" x 1000', Yellow, Caution
|
Questions & Answers (0)
Product Description
Printed Barricade Tapes - "Caution"
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 2 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."
Lightweight tape can be tied, stapled or nailed to posts, fences or metal barricades. 3"W x 1000'L 2 mil polyethylene is durable enough for indoor or outdoor applications. Available with 31 different printed graphics ranging from Caution" to Danger."
PRICE
$20.57
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 3 in |
| Thickness | 2 mil |
Product Details
| Type | Printed |
| Message | Caution Caution |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Caution 2 Sides |
| Color | Yellow |
| Manufacturers Part Number | PT1-2ML |
| Brand | Accuform |