Prismacolor Verithin Colored Pencil, Red, Blue Lead, Red, Blue Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Artist-quality color pencils are designed for every level of expertise. High-quality pigments deliver rich color saturation. Hard, thin leads sharpen to a fine point. Pencils are ideal for outlining, detailing, lettering and cleaning up edges.
PRICE
$17.25
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
Product Details
| Style | Colored Pencil |
| Type | Pencil |
| Package Quantity | 12/Pack |
| Description | Prismacolor Verithin Colored Pencils |
| Lead Color Family | Assorted |
| Refillable | No |
| Manufacturers Part Number | 2456 |
| Barrel Color Family | Assorted |
| Retractable | No |
| GTIN | 00070735024565 |
| Brand | Sanford |