Crayola® Colored Pencils, Sharpened, Assorted, 12/Set
Write a Review
|
Questions & Answers (0)
Product Description
Full-length pencils with thick 1/8" diameter cores provide hours of break-free drawing. Lay down smooth, nonscratch colors. Presharpened points stay sharp longer and resharpen easier than most colored pencils. Certified AP nontoxic pencils are made from reforested wood and conform to ASTM D-4236.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$3.46
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | Dozen |
| Lead Diameter | 3.3 mm |
Product Details
| Supply Type | Drawing Supplies |
| Art Supply Type | Colored Pencil |
| Color | Assorted |
| GTIN | 00071662040123 |
| Age Recommendation | 6+ |
| Style | Colored Pencil |
| Description | Colored Pencils |
| Lead Color Family | Assorted |
| Package Quantity | 12/Pack |
| Manufacturers Part Number | 684012 |
| Barrel Color Family | Assorted |
| Brand | Crayola |