Dixon® Ticonderoga Woodcase H #3 Pencil With Eraser, Hard, Yellow Barrel, Dozen
Write a Review
|
Questions & Answers (0)
Product Description
Ticonderoga pencils offer a satin smooth finish to enhance writing comfort. Exclusive graphite core formula gives you extra smooth performance crafted from reforested California cedar. Top quality eraser provides easy, clean corrections. PMA certified nontoxic pencil also features Microban antimicrobial protection that lasts the lifetime of the product. Built-in antimicrobial protection continuously fights the growth of microbes, such as stain-causing and odor-causing bacteria. Antimicrobial, Eraser & Non-Toxic.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.79
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Basic Supplies |
| Type | Pencil |
| Pencil Number | #3 |
| Style | Wood Pencil |
| Lead Type | Medium |
| Description | Ticonderoga Pencil With Eraser |
| Lead Color Family | Black |
| Package Quantity | 12/Pack |
| Refillable | No |
| Manufacturers Part Number | 13883 |
| Retractable | No |
| Barrel Color Family | Yellow |
| Lead Degree Hardness | Medium |
| Brand | Dixon |