Our popular Sjobergs Nordic 1450 is the predecessor to this new model that has been given the name Sjobergs Nordic Pro 1400. A stable, robust and flexible bench in massive beech with different options to assemble both vises to suit left and right handed.
The perfect bench for you with high demands on your workbench and for you with a limited space in your workshop. All dog holes in the top of the bench enable endless opportunities to clamp different objectives, from thin and irregular components to larger items that require several points of clamping. 4 Bench dogs are included. This product has 10 years of warranty.
Sjobergs Nordic Pro 1400 Workbench w/ Cabinet & Accessory Kit, 56-1/16"W x 24-3/4"D, Brown
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,122.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 56-1/16 in |
| Depth | 24-3/4 in |
| Height | 35-7/16 in |
| Weight Capacity | 1500 lbs |
| Weight | 92 lbs |
| Top Thickness | 1-1/8 in |
| Nominal Height | 35 in |
Product Details
| Type | Woodworking Workbench |
| Color | Brown |
| Number of Drawers | 3 |
| Mobile or Stationary | Stationary |
| Number of Doors | 2 |
| Material | Beech |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | SJO-99111K |
| Top Material | Birch Butcher Block |
| Brand | Sjobergs |
Warranty
| Warranty | 10 yr |