Diversified Spaces Woodworking Workbench, 72"W x 24"D x 39"H
Write a Review
|
Questions & Answers (0)
Product Description
This miter box bench ensures wood pieces are kept flat while miters are cut. The bench is made using solid maple with environmentally friendly UV finish. It can hold a miter saw up to 26"W and provides a 24" square work surface on both sides. The workbench is 33-3/4"H. The miter saw needs to be purchased separately. This product is made in USA.
PRICE
$1,380.46
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 24 in |
| Height | 39 in |
| Weight Capacity | 600 lbs |
| Weight | 130 lbs |
| Nominal Height | 39 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Woodworking Workbench |
| Color | Brown |
| Country of Origin | USA |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Material | Maple |
| Construction Type | Unassembled |
| Number of Compartments | -- |
| Leg Type | Fixed |
| Manufacturers Part Number | MBB-7224 |
| Top Material | Maple Butcher Block |
| Brand | Diversified Spaces |