Unger® Pro 61" Aluminum Acme Handle For Floor Squeegees, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features an anodized aluminum handle with fluted finish for strength. Improved grip for a comfortable hold. Convenient hang-up hole.
PRICE
$50.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 61 in |
| Weight | 1 lbs |
| Cleaning Width | 24 in |
Product Details
| Type | Squeegee Handle |
| Material | Aluminum |
| Package Quantity | 1 |
| Description | Aluminum Acme Handle For Floor Squeegees |
| Color | Silver |
| Manufacturers Part Number | AL14T |
| Handle Type | Tapered |
| Brand | Unger |