Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Unger

Model # :WBB260287

MPN #: UNG NE45

Unger® Stainless Steel S Channel For Window Squeegee, 18" - NE450

Product Description
The Unger® Stainless Steel S Channel For Window Squeegee is constructed of stainless and includes one piece of ErgoTec® soft rubber. This channel works with the following handles:
  • Pro Stainless Steel Handle (PR000)
  • ErgoTec® Handle (ETG00)
  • ErgoTec® XL Handle (ETX00)
  • ErgoTec® SwivelLoc Handle 0 Degree (LS000)
  • ErgoTec® SwivelLoc Handle 30 Degree (LA000)

Handle not included.

PRICE
$219.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Cleaning Width18 in

Product Details

StylePro
TypeWindow Squeegee
MaterialStainless Steel/Rubber
Package Quantity1
DescriptionPro Stainless Steel Channel & Rubber Blade
ColorSilver
Manufacturers Part NumberUNG NE45
BrandUnger