Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




HeatTrak

Model # :WBB3220829

MPN #: HTP36-20B ADA

HeatTrak® PRO ADA Snow Melting Walkway Mat, 1/2" Thick, 3' x 20', 240V, Black

Product Description
Sidewalk or as a longer walkway this 3ft x 20ft mat features beveled edges on all 4 sides (with option on 2 ends only) for enhanced access and ADA compliance. Ideal for ramps. Good option for 6ft wide walkway to configure side by side for 6ft of protected walkway for double doors. 240V (longest 240v mat)

HeatTrak® PRO commercial-grade Industrial Snow Melting Walkway Mats are the perfect solution for icy walkways for high foot traffic areas. Our industrial-strength heated sidewalk mats effectively melt snow and ice, ensuring safe passage. Invest in durable heated outdoor mats for walkways and experience hassle-free winters.

Product Features & Specs:
  • Each Industrial Walkway Mat comes with its own ELCI power unit (equipment leakage circuit interrupter) and features an 11ft cable (6ft from power unit + 5ft connector cord from the mat)
  • The HeatTrak® PRO Industrial Walkway Mat is made of an electrically operated heating element sandwiched between two protective surfaces of flame-retardant reinforced material
  • The mat is as durable as automobile tires and can endure harsh wear
  • The mat generates heat to melt snow at a rate of 2" per hour
  • It can be secured to the ground using its built-in grommet holes
  • The heated walkway mats are designed to be left outside for the entire winter season
  • The Industrial Walkway Mat is a stand-alone item. It does not connect to any other product


PRICE
$3,499.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20 ft
Width3 ft
Weight102 lbs
Thickness1/2 in

Product Details

TypeADA Snow Melting Walkway Mat
ColorBlack
SeriesPRO
Amperage8.8 A
Border Color FamilyBlack
PatternHi-Traction
Voltage240 V
Manufacturers Part NumberHTP36-20B ADA
BrandHeatTrak