Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Lasko

Model # :WBB3091945

MPN #: 5919

Lasko Pro Ceramic Utility Heater W/ Pivot Power, 1500W, Black

Product Description
Rugged, durable construction and safe ceramic warmth are hallmarks of this utility heater from Lasko. Features adjustable thermostat, 3 quiet settings and an easy-grip handle for easy transport.

Features:
  • Easy-grip carry handle
  • Unique pivot feature directs warmth where needed
  • 1500 watts of comforting warmth
  • 3 quiet settings -
    High heat
    Low heat
    Fan only
  • Built-in safety features, including overheat protection and self-regulating ceramic element
  • Fully assembled
  • 3-years limited warranty
  • E.T.L. listed


PRICE
$76.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-9/16 in
Width8-1/2 in
Height11-3/8 in
Weight9 lbs
Coverage Area150 ft²

Product Details

TypeSpace Heater
ColorBlack
Amperage12.5 A
Heat Settings3
Wattage1500 W
Voltage120 V
IncludesCarry handle included,
Watts High1500 W
MaterialCeramic
Manufacturers Part Number5919
BTU5120 BTU
ThermostatYes
BrandLasko

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL