- 1 Scott® Pro Automatic Hard Roll Towel Dispenser/Case; Black; for Blue Core Scott® Pro Roll Towels; 12.66" x 16.44" x 9.18"
- Features durable construction and a sleek, professional design.
- Compatible with Scott® and Kleenex® Blue Core hard roll towels.
- Available in various colors as well as in automatic and manual configurations.
- Backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
Scott® Pro Electronic Hard Roll Paper Towel Dispenser, Smoke
Write a Review
|
Questions & Answers (0)
Product Description
Scott® Pro Hard Roll Paper Towel Dispensers (for Blue Core Scott® Pro Roll towels) are designed to take hand hygiene to another level. The Scott® Pro Dispenser Systems have innovative internal dispensing that plug and play to customize it to meet your needs. Scott® Pro Hard Roll Towel Dispensers are available in various colors as well as in automatic and manual configurations. Automatic dispenser models are 99.99% jam free - guaranteed, so you can count on its reliable, touchless operation. Manual dispenser models offer the hygiene of touchless dispensing without the batteries. Both models offer quiet dispensing, hygienic and touch-free dispensing. Automatic and manual hard roll towel dispenser modules are also available. This system combines touchless technology with the bacteria-reducing benefits of drying with paper towels, supporting and promoting better hand and surface hygiene. This dispenser is backed by a lifetime warranty and is designed to save you time and money while reducing service disruptions and user complaints.
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-11/16 in |
| Depth | 9-3/16 in |
| Height | 16-7/16 in |
Product Details
| Type | Automatic |
| Color | Gray |
| For Use With | B2685946; B3180173; B3180176 |
| Paper Type | Roll |
| Style | Touch Free |
| Mounting Location | Surface Wall Mount |
| Capacity | One Roll |
| Material | Plastic |
| Description | Automatic Paper Towel Roll Dispenser |
| Package Quantity | 1 |
| Manufacturers Part Number | KCC34348 |
| Brand | Scott |