Scott® Essential Recycled Fiber Hard Roll Towel, 1-Ply, 8" x 700ft, 1.5" Core, Brown, 6 Roll/CT
Write a Review
|
Questions & Answers (0)
Product Description
Scott® provides reliable balance of efficiency, performance and value. If you're looking for high-capacity commercial paper towels compatible with most universal roll paper towel dispensers, Scott® Essential 100% Recycled Fiber Hard Roll Paper Towels (natural color) with Absorbency Pockets are an excellent choice for your business. Each universal roll has a core size of 1.5" and is compatible with a variety of Kimberly-Clark Professional dispensers and many universal towel dispensers. These high-capacity towels are designed to reduce maintenance time, run-outs and complaints. Scott® 100% Recycled Fiber Hard Roll Paper Towels are absorbent and are designed for efficient general-purpose cleaning and drying, so your employees and guests will use less, saving you money. They are also a practical option for small offices, independent restaurants, boutique retailers and clinics that need dependable hand-drying with long-lasting rolls that reduce changeouts. The compact packaging also makes storage easier for small businesses with limited space. This product is a part of Kimberly-Clark Professional's Responsible Partners program designed to reach our sustainability goals.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Roll Length | 700 ft |
| Core Size | 1.75" in |
Product Details
| Material | Paper |
| Packing Type | Roll |
| Package Quantity | 6 |
| Color | Brown |
| Application | General Purpose, Hand Washing |
| Manufacturers Part Number | 54038 |
| For Use With | B3180189; B3180197 |
| Brand | Scott |