Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scott

Model # :WBB3180199

MPN #: KCC09214

Scott® Scottfold Folded Paper Towel Dispenser, White

Product Description
When efficiency and smart use of space is important, Scott's Scottfold Compact Paper Towel Dispenser is a great choice. Its compact size fits in tight spaces, and it's specially designed to work with Scottfold Paper Towels – a favorite towel, known for their "one-at-a-time, everytime dispensing" guarantee. The compatible Kleenex® Brand and Scott®Brand Scottfold towels can virtually eliminate tearing during dispensing and, as a result, waste. This small dispenser meets ADA (Americans with Disabilities Act) Standards for Accessible Design when properly installed, and the durable white plastic body resists damage. It has both locking key and push button features, so refilling it is easy. Whether you need an efficient paper towel dispenser for retail, commercial or business environments, the Scottfold Compact Towel Dispenser is a terrific choice.

  • 1 Dispenser/Case; Scott® Scottfold™ Folded Towel Dispenser; White; 10.75" x 9.0" x 4.75"
  • This small dispenser is specially designed to work with Scottfold towels (available in Kleenex® Brand and Scott®Brand); These towels are guaranteed to dispense one-at-a-time, every time, reducing waste
  • The dispenser meets ADA Standards for Accessible Design when properly installed, and the body is made of durable plastic
  • The translucent white casing makes it easy to see when you need to refill and the dispenser has a push button and locking key, so refilling is simple
  • It's ideal for hospitality, retail and commercial environments where space is at a premium

PRICE
$35.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10-3/4 in
Depth4-3/4 in
Height9 in

Product Details

TypeManual
ColorWhite
For Use WithScottfold™ Towels
Paper TypeFolded
StyleMultifold
Mounting LocationSurface Wall Mount
Capacity175 Towels
MaterialPlastic
DescriptionMultifold Paper Towel Dispenser
Package Quantity1
Manufacturers Part NumberKCC09214
BrandScott