Goo Gone Pro-Power Cleaner, 32 oz. Bottle - 2112
Write a Review
|
Questions & Answers (0)
Product Description
Pro Power formula is enhanced to tackle the toughest jobs-there's no job too big or too small. Use it to remove caulk and silicone, contractor's adhesive, grease and tar, tape, tape residue, varnish, wax and glue. Designed for use on hard non-porous surfaces in addition to soft fabric surfaces, like carpet, clothing and upholstery. Surface-safe and fast-working remover. Goo Gone® has proven itself as a dependable adhesive remover, taking care of all of the sticky, gooey, gummy messes in your life.
PRICE
$20.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 32 oz |
Product Details
| Style | Liquid |
| Scent | Citrus |
| Capacity | 32 oz |
| Applicable Materials | Non-Porous Hard Surfaces, Walls, Carpet, Upholstery, Fabrics |
| Size Type | 32 oz. Bottle |
| Helps Remove | Stickers, Crayon, Candle Wax, Glue, Gum, Permanent Marker |
| Package Quantity | 1 Bottle |
| Description | Pro-Power Cleaner |
| Color | Yellow |
| Manufacturers Part Number | 2112 |
| Brand | Goo Gone |