Diversey PERdiem Concentrated Cleaner W/ Hydrogen Peroxide, 47 oz. Bottle, 2 Bottles - 5019481
Write a Review
|
Questions & Answers (0)
Product Description
PERdiem Concentrated General Cleaner is excellent for a variety of cleaning applications. Rinse-free product may be used to clean just about anything: carpets, floors, windows, etc. Dilution-ratio flexibility allows you to tailor your mixture to your task. Dye- and fragrance-free. Safe for use in sprayers and auto scrubbers.
Dirt Types:
Bacteria, Dust, Germs, Grease, Grime, Mildew, Mold, Oil-Based Soil, Water-Based Soil
Applicable Material:
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
Dirt Types:
Bacteria, Dust, Germs, Grease, Grime, Mildew, Mold, Oil-Based Soil, Water-Based Soil
Applicable Material:
Ceramics, Enamel, Fiberglass, Finished/Sealed Wood, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl
PRICE
$149.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 8-1/5 in |
| Height | 8-4/7 in |
| Weight | 8 lbs |
| Size | 47 oz |
Product Details
| Disinfectant | Hydrogen Peroxide |
| For Use With | General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom |
| Capacity | 47 oz |
| Scent | Unscented |
| Size Type | 47 oz. Bottle |
| Helps Remove | Light Grease & Oil, Dirt, Tar, Food Residue, Stains |
| Description | PERdiem Concentrated General Cleaner |
| Package Quantity | 2 Bottles |
| Manufacturers Part Number | 5019481 |
| Dilution Ratio | 1:64 |
| Brand | Diversey |