Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bird Barrier

Model # :WBB2282029

MPN #: CL-5000

Bird Barrier MBC-10 Microbial Bird Dropping Floor Cleaner, Gallon Bottle - CL-5000

Product Description
Microbial Bird Dropping Cleaner is designed to replace ordinary cleaners with a concentrated formulation that is safe for any surface and will not be harmed by a water based cleaner. To use this product, use any power washer or hand sprayer. Spray on surface to be cleaned and allow soak time. Fully wet and loosen material. If droppings are not immediately removed when rinsed, a second application and soak cycle may be necessary. DILUTION: MBDC-10 may be diluted with water 5-10 parts water to 1 part MBDC-10 depending on amount of soiling.

Note: If area is sanitized following removal microbial activity may be impaired.

PRICE
$119.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Coverage2000 Sq. Ft.

Product Details

Size TypeGallon Bottle
MaterialLiquid
Package Quantity1 Bottle
DescriptionMicrobial Bird Waste Floor Cleaner
ColorYellow
Manufacturers Part NumberCL-5000
BrandBird Barrier