Gearwrench® Pro Tool Cabinet with Professional Tool Rack72"W x 30"D x 45-7/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Heavy gauge stainless steel worktop provides sturdy and reliable working surface. 30" deep storage with 16 gauge steel body for added strength and durability. 17 drawers - 18 gauge steel for 2 long drawers and 19 gauge steel for 15 regular drawers with ball bearing slide(s) of 220lb load capacity - 3 heavy duty drawers installed with double ball bearing slides for 400lb load capacity (top and 2 bottom right). Soft close and metal trigger lock system to allow secure and smooth operation on drawer opening and closing. Tubular lock and key for added security of cabinet contents - one privacy drawer with independent lock for extra security. Fully installed 4 heavy-duty 8" x 2" shock-absorbing polyurethane casters with breaks for greater mobility and strength. Each caster tested for weight capacity up to 2,000 lbs. Premium drawer foam liners for extra tool protection. 2 power strips with 6 outlets and USB-C + USB-A charging ports (1 external and 1 internal within the power-tool-drawer). Equipped with an external power tool holder and an internal power tool drawer. Side handle for ease of transporting the PRO mobile workbench. Full-height corner bumpers protect workbench and surroundings. Hardwares provided for options to connect with either the main workbench 83238 or another side locker 83238sl. Works with other 83238 system accessories (83238HTC, 83238SL, 83238LTL and 83238STL that are sold separately). 72" wide and 30" deep storage system. 5 year limited warranty.
PRICE
$6,399.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 45-7/8 in |
| Weight | 1115 lbs |
| Caster Size | 8 x 2 in |
| Drawer Steel Gauge | 18, 19 ga |
| Body Steel Gauge | 16 ga |
Product Details
| Type | Mobile |
| Color | Orange/Black |
| Number of Drawers | 17 |
| Casters | Included |
| Country of Origin | China |
| Slide Type | Ball Bearing |
| Material | Steel |
| Manufacturers Part Number | 83238 |
| Locking System | Tubular Lock & Key |
| Brand | Gearwrench |
Warranty
| Warranty | 5 yr |