WipesPlus® Probe Wipe Sachets, Unscented, 100 Wipes/Box
Write a Review
|
Questions & Answers (0)
Product Description
WipesPlus® Probe Wipes provide a fast, convenient solution for cleaning thermometer probes and other food‑contact temperature instruments in commercial kitchens and food-service environments. Each wipe is pre‑moistened with an alcohol‑based formula designed to remove residue and support hygienic temperature monitoring practices. Compact canister fits easily in mobile carts, prep stations, and service lines.
PRICE
$44.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 2-5/8 in |
| Sheet Size | 1-1/4"x 2-5/8" |
Product Details
| Type | Probe Wipes |
| Disinfectant | Alcohol |
| Color | White |
| For Use With | Healthcare Facilities, Schools, Offices |
| Style | Box |
| Scent | Unscented |
| Applicable Materials | Probe Thermometer's |
| Size Type | 100 Wipes/Box |
| Material | Non-Woven Fiber |
| Helps Remove | Bacteria, Dirt, Grease |
| Description | Sanitizing Multi-Surface Wipes |
| Package Quantity | 100 Wipes/Box |
| Manufacturers Part Number | 35084 |
| Number of Plys | 1 |
| Brand | WipesPlus |
Compliance & Certifications
| EPA Registered | No |