Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
WipesPlus

Model # :WBB3778712

MPN #: 67812

WipesPlus® Baby Wipes Flowpack, 80 Wipes, 12 Packs/Case

Product Description
New and improved ultra soft baby wipes. Soft, hypoallergenic, unscented baby wipes that are gentle on babies skin.

Features:
  • Dermatologist tested
  • Organic acid preservative system
  • No rinse formula
  • Luxurious substrate
  • Fragrance free
  • Alcohol free
  • Made in USA


PRICE
$40.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight11.5 lbs
Sheet Width8 in
Size80 Wipes
Sheet Length6 in

Product Details

Number of Sheets80
ScentUnscented
MaterialFiber Cloth
Package Quantity960
DescriptionBaby Wipes
ColorWhite
Manufacturers Part Number67812
BrandWipesPlus