Crocodile Cloth® Professional Original Cleaning Cloth Wipes, 100 Wipes/Pack - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Keep your grill and BBQ tools clean as a whistle and outdoor furniture and coolers sparkling. Crocodile Cloth® Grill was specifically designed for grillers, barbecues and outdoor entertainers.
These tough cloths power through sticky, baked-on grease and food on the grill and on BBQ tools and utensils. They are also perfect for breaking down layers of grime on coolers, patio furniture and other items stored outdoors. Fully 100% Plant-Based Cloth for a greener lifestyle.
These tough cloths power through sticky, baked-on grease and food on the grill and on BBQ tools and utensils. They are also perfect for breaking down layers of grime on coolers, patio furniture and other items stored outdoors. Fully 100% Plant-Based Cloth for a greener lifestyle.
PRICE
$137.94 Sold in packages of 6 / $22.99 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Sheet Size | 10" x 15" |
| Size | 100 wipes in |
Product Details
| Scent | Unscented |
| Size Type | 100 Wipes/Packet |
| Helps Remove | Grease, Oil, Grime, Glue, Caulk, Adhesives, Dust, Paint |
| Package Quantity | 6 Packets |
| Description | Hand & Surface Cleaning Wipes |
| Color | White |
| Manufacturers Part Number | 5900-100 |
| For Use With | Factories, Fabrication Shop, Contractors, Builders, Maintenance and Repair |
| Brand | Crocodile Cloth |