Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Elvex

Model # :WBB1581387

MPN #: JE-9033

Elvex® ProChaps™ Chainsaw Chaps, Apron Style, 33"L, Orange

Product Description
Elvex® ProChaps™ WELJE9033 Chainsaw Chaps, 33"L, Apron Style, Orange.

The Elvex® 90 Series ProChaps™ is our best- selling chap model because of the patented asymmetric design and conforms to ASTM standards.

Features:
  • Patented asymmetric design provides extended protection on the left side of each leg (US Pat. #5,095,544)
  • The 90 series chaps conform to ASTM requirements as well as APA Class A requirements
  • Lightweight, flexible and strong 420 denier Nylon cover fabric
  • Easy on, easy off apron-style design
  • Quick release buckles for waist and legs
  • A zippered front pocket is a standard feature not found in other brands
  • Measure from waist to bottom, not the inseam in order to select the correct ProChaps™


PRICE
$99.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size33"L

Product Details

StyleApron Style
TypeChainsaw Chaps
Material420 Denier Nylon
Package Quantity1
DescriptionProChaps™ Chainsaw Chaps
ColorOrange
Manufacturers Part NumberJE-9033
BrandElvex

Compliance & Certifications

CertificationsASTM, APA Class A