Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ProChapsZ

Model # :WBB2019131

MPN #: WELJE9139Z

Elvex® ProChapsZ™ Chainsaw Chaps, Wraparound Calf Style, 39"L, Orange

Product Description
Elvex® ProChapsZ™ WELJE9139Z, Wraparound Chainsaw Chaps, Orange, 39"L

Reduce Catch Points with ProChapsZ™ Hassle-Free Wear from Elvex® The 91Z Series offers two quick donning zipper, full wraparound calf protection, plus adjustable and replaceable velcro® closures.

Features:
  • The outer shell is made of 1,000 Denier Cordura nylon for durability even in severe environments
  • Two quick donning zippers - no hanging straps
  • Adjustable and replaceable velcro® thigh closures for sleek fit and reduced catch points
  • Easy on, easy off apron-style design
  • A zippered front pocket to store wedges and wrench
  • Exclusive Elvex® Prolar™ protective padding for quick chain stopping action
  • Easy Self-storing feature and waist belt
  • Meets ASTM F-1414, ASTM F-1897-2008
  • Color is Safety Orange - Length 39 inches from waist
  • Measure from waist to bottom, not the inseam in order to select the correct ProChaps™


PRICE
$179.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size39"L

Product Details

StyleWrap-Around Calf Protection
TypeChainsaw Chaps
Material1000 Denier Cordura Nylon, Prolar Protective Padding
Package Quantity1
DescriptionProChapsZ™ Chainsaw Chaps
ColorOrange
Manufacturers Part NumberWELJE9139Z
WaterproofYes
BrandProChapsZ

Compliance & Certifications

CertificationsASTM F-1414, ASTM F-1897-2008