Oral Care
Availability
Free Shipping
Brand
Type
Size
Material
Capacity
Color
Price
Related Products
O'Keeffe's® Working Hands® Hand Cream is a concentrated hand cream that heals, relieves and repairs extremely dry, cracked hands. When used daily, O'Keeffe's® Working Hands® is clinically proven to instantly boost moisture levels, create a protective layer on the skin's surface, and help prevent further moisture loss. It is safe and effective for people with diabetes. Features: Unscented Non-greasy Hypoallergenic Guaranteed relief in days 100% Money Back Guarantee
Formulated with moisturizers for the skin, this lotion removes 3M™ DuraPrep™ Surgical Solution (Iodine Povacrylex [0.7% available iodine] and Isopropyl Alcohol, 74% w/w) Patient Preoperative Skin Preparation. Removes iodophor color, tincture of benzoin, prep film and other materials soluble in alcohol, No scrubbing necessary, Wipes away quickly and easily in as little as 25 seconds, Does not compromise tape or dressing adhesion, Contains non-irritating and fragrance-free skin softeners and a moisturizer, Two sizes available.
The easy, gentle and effective way to remove 3M™ DuraPrep™ Surgical Prepping Solution. Removes iodophor color, tincture of benzoin, prep film and other materials soluble in alcohol, No scrubbing necessary, Wipes away quickly and easily in as little as 25 seconds, Does not compromise tape or dressing adhesion, Contains non-irritating and fragrance-free skin softeners and a moisturizer, Two sizes available.
Moisturizes dry skin. Absorbs fast for a non-greasy feel. Infused with micro-droplets of Vaseline®, Jelly and rich moisturizers. Clinically proven to moisturize deeply within the first application, for noticeably healthier looking skin. Fast-acting lotion absorbs quickly, allowing you to get dressed within minutes of application. Daily body lotion best for: dry skin, rough skin.
Glides on clear. Gives you long lasting odor and wetness protection. Contains the fresh, model-pleasing scent of victory. Powerful scent. Hardworking anti-perspirant and deodorant glides on clear. It works to provide long lasting odor and wetness protection, keeping you dry all day. High endurance anti-perspirant and deodorant contains a fresh, pleasing scent. Personal Care Product Type: Antiperspirant/Deodorant; Scent: Pure Sport; Capacity (Volume): 0.5 oz; Active Ingredient: Aluminum Zirconium Tetrachlorohydrex GLY (19% Anhydrous).