Dial® Spring Water® Body Wash is good for everyday washing and is formulated to wash away bacteria, keeping you feeling fresh and clean. Brace yourself for this crystal clear body wash infused with freshness and the nature inspired scent of Spring Water. From its brisk scent to its feather-light moisturizers and gentle cleansers, it leaves your skin feeling healthy and rejuvenated.
Dial® Professional Body Wash Refill for 1 L Liquid Dispenser, Spring Water Scent, 1 L, 8/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Depth | 11-3/4 in |
| Height | 8-5/8 in |
| Weight | 21 lbs |
| Size | 1 Liter |
Product Details
| Type | Liquid |
| Color | Clear |
| For Use With | Body, Hair |
| Style | Body; Hair |
| Scent | Spring Water |
| Size Type | 1000 mL |
| Description | Body Wash |
| Package Quantity | 8 |
| Manufacturers Part Number | 4031 |
| Brand | Dial |