Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Scotch-Brite

Model # :T9FB2194692

MPN #: 7100138331

3M™ Scotch-Brite™ Hookit™ Production Clean and Finish Disc 5" x NH VFN Alum. Ox. - Pkg Qty 150

Product Description
3M™ Scotch-Brite™ Hookit™ Production Clean and Finish Disc 5" x NH VFN Alum. Ox.

Scotch-Brite™ Hookit™ Production Clean and Finish Disc delivers high cut, long life, a fine finish, and is effective for conditioning aluminum, stainless steel, plastics, wood, and fiberglass. The disc is designed for fine finishing, paint prepping, and scratch blending, and conforms well to irregular surfaces for a clean, consistent finish without undercutting or damaging the base material.

Our Scotch-Brite™ Hookit™ Production Clean and Finish Disc is engineered to achieve the desired finish on solid surfaces, painted panels, and other materials. Non-woven, open-web runs cool and resists loading to provide a consistent level of abrasive conditioning over the life of the disc. We manufactured Scotch-Brite™ Hookit™ Production Clean and Finish Disc using aluminum oxide abrasive, which is a popular choice among industrial professionals because of its fast cut-rate and long life. This mineral is a tough, durable abrasive that self-fractures to expose fresh cutting edges in use, whereas traditional abrasives, such as garnet, quickly wear down with use. Due to its high cut-rate, hardness, strength, and low heat retention, aluminum oxide mineral is widely used in grinding applications in addition to sanding and finishing use. Aluminum oxide is suitable on a wide variety of substrates in both woodworking and metalworking, including ferrous alloys. Scotch-Brite™ is a unique surface conditioning product with abrasives incorporated into non-woven nylon fibers. Combining abrasives into the fibers creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the nylon fibers. We offer a complete line of hook-and-loop style 3M™ Hookit™ discs for work spaces where adhesive backed discs may become contaminated by dust, dirt, or flying debris. They are often used in applications where a 3M™ Stikit™ disc may be too aggressive, as Hookit discs tend to leave finer finishes than adhesive backed discs. Hookit™ sanding discs conveniently and firmly attach to a hook-and-loop backup disc pad (sold separately) on a random orbital sander, can be removed cleanly and easily, and be used again and again for the extent of the abrasive life.

Applications are Blending, Cleaning, Finishing, Polishing.

Industries Include Aerospace, General Industrial, Metalworking, MRO.

PRICE
$535.50  Sold in packages of 150 / $3.57 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Diameter5 in

Product Details

Max RPM12000 rpm
ColorMaroon
SeriesPR-HA
GritVFN
Tool CompatibilityDisc Sanders, Random Orbital Sanders
Manufacturers Part Number7100138331
GradeVery Fine
Product TypeHook and Loop Disc
Abrasive MaterialAluminum Oxide
Attachment TypeHook & Loop, Buffing Pads
BrandScotch-Brite
TrademarkHookit™