Buyers Products Aluminum Crossover Truck Box, 20x71x18, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Protect and secure your equipment for the long haul with Buyers Products' easy-to-access Diamond Tread Aluminum Crossover Truck Box. The truck box suspends from your truck's bed side rails and is designed to fit full-size pickups with 6.5 ft and 8 ft beds. An easy-open lid with gas shocks opens a full 90 degrees and closes with a light touch, which is ideal when your hands are full of tools. A lockable tool tray and integrated screwdriver and level holders let you organize your tool box the way you want them. The durable truck tool box is crafted with corrosion resistant and lightweight diamond tread aluminum. Stainless steel push-button locks on either side of the box help your tools stay secure and accessible, and a weather resistant seal keeps moisture and dirt away from your equipment . Pre-drilled mounting holes and included mounting hardware make installation easy.
PRICE
$1,149.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 71 in |
| Width | 20 in |
| Height | 18 in |
| Weight | 76 lbs |
Product Details
| Color | Silver |
| Style | Crossover Truck Tool Box |
| Lid Type | Crossover |
| Material | Diamond Tread Aluminum |
| Latch Type | Push Button |
| Manufacturers Part Number | 1709410 |
| Door Style | Top Open |
| Lock Included | Yes |
| Brand | Buyers Products |