Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2311220

MPN #: 1751656

Buyers Products Smooth Aluminum Topsider Truck Box, 16x13x88", Silver, 1751656

Product Description
Buyers Products Smooth Aluminum Topsider Truck Box mounts on top of the truck bed rails to save valuable storage space inside your truck bed. Each truck box is crafted with 0.100" thick aluminum and dual, recessed drop doors. Your equipment is better protected from the weather and theft with a locking die-cast compression latch system. The box is built for long life with aircraft grade cable lanyards, watertight continuous hinges, and 1/2" thick gasket sealing system.

Features
  • Lightweight, corrosion-resistant 0.100" thick aluminum construction.
  • Box contents stay safe and secure behind recessed drop doors with watertight continuous hinges and beveled door edges.
  • Shut out weather and theft with the locking, die cast, compression latch system.
  • Choose a no-drill mounting option with the included J-hooks and protective side-rail pads.
  • Built for long life with aircraft grade cables and a replaceable gasket sealing system.


PRICE
$895.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13 in
Width88 in
Height16 in
Weight89 lbs
Gauge0.1 ga

Product Details

ColorSilver
Number of Latches2
ApplicationTruck Equippers, Installers and Upfitters, Maintenance Professionals
Hinge TypeSilver
Number of Doors2
FinishSmooth
MaterialAluminum
Latch TypeDie Cast Compression
Manufacturers Part Number1751656
Door StyleDrop-Down
Lock IncludedYes
BrandBuyers Products