United Professional-Grade Guillotine Paper Trimmer - 14" Cutting Length - 40 Sheet Capacity - Blue
|
Questions & Answers (0)
Product Description
United's T14P paper trimmer is designed for precision, durability and portability. Its high-carbon steel blade with ergonomic handle allows users to accurately trim up to 40 sheets at a time and stacks up to 5/32" high. The full length paper clamp automatically engages as the blade is lowered providing outstanding accuracy. Safety is key with the T14P, which features an ABS plastic shield to keep hands away from the blade. It's built with a rugged steel base that won't warp or crack, standard/metric alignment grid and blade lock for safe transport.
PRICE
$239.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/5 in |
| Depth | 24-4/5 in |
| Height | 21 in |
| Cutting Length | 14 in |
Product Details
| Type | Guillotine Paper Cutters |
| Color | Blue |
| Number of Blades | 1 |
| Cutting Type | Guillotine |
| Material | Steel |
| Description | Professional-Grade Guillotine Trimmer |
| Package Quantity | 1 |
| Manufacturers Part Number | T14P |
| Sheet Capacity | 40 |
| Brand | United |
Warranty
| Warranty | 6 mo |