Features:
- Professional pistol-grip tape dispenser
- High-impact polycarbonate handle with metal frame and wipe-down plate
- Easy to load
- 3" width maximum use
- Recommended products: AP series, HP series, PP series, FP 96, FP 97, FP 202, VF 719
Weights & Dimensions
| Length | 9-13/16 in |
| Width | 6-1/2 in |
| Height | 3-3/4 in |
| Tape Roll Diameter | 7.08 in |
| Min Tape Width | 1 in |
| Core Size | 3 in |
| Max Tape Width | 3 in |
Product Details
| Assembly Required | No |
| Handle Material | Plastic |
| Type | Handheld Tape Dispenser |
| Color | Gray |
| For Use With | Tape |
| Blade Material | Steel |
| Style | Heavy Duty |
| Material | Plastic/Steel |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | SD 935 |
| Load Type | Side |
| Brand | Shurtape |